Motion
5022-12
Hydraulic Hose - 3/4 in ID, 3100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974603
MFR #5022-12
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/4 in ID, 3100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974603
MFR #5022-12

Mfr description
5022-12 SERIES 5022 SAE 100R2AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    3100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)