Motion
5022-20
Hydraulic Hose - 1-1/4 in ID, 1800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974605
MFR #5022-20
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/4 in ID, 1800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974605
MFR #5022-20

Mfr description
5022-20 SERIES 5022 SAE 100R2AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.82/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    1800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)