Motion
5040-16
Hydraulic Return & Suction Hose - 1 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974617
MFR #5040-16
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Return & Suction Hose - 1 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974617
MFR #5040-16

Mfr description
5040-16 SERIES 5040-SAE 100R4 DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)