Motion
5040-20
Hydraulic Return & Suction Hose - 1-1/4 in ID, 200 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974618
MFR #5040-20
Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Return & Suction Hose - 1-1/4 in ID, 200 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974618
MFR #5040-20

Mfr description
5040-20 SERIES 5040-SAE 100R4 DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.99/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)