Overview
Mfr description
5050-08 SERIES 5050-SAE 100R5
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2000 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data