Motion
507XH075

MEGADYNE
507XH075

XH, 0.8750 in Pitch, 50.7000 in Pitch Length, 0.7500 in Width, 58 Teeth, Chloroprene Material
Mi Item #10974642
MFR #507XH075
Price$137.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
507XH075

XH, 0.8750 in Pitch, 50.7000 in Pitch Length, 0.7500 in Width, 58 Teeth, Chloroprene Material
Mi Item #10974642
MFR #507XH075

Mfr description
507XH075 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.65/each

Specifications

Dimensions

  • Overall Length
    50.7000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.8750 in
  • Pitch Length
    50.7000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    58
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)