Motion
50AT10/1230

MEGADYNE
50AT10/1230

AT10, 10 mm Pitch, 1230 mm Pitch Length, 50 mm Width, 123 Teeth, Thermoset PU 88 ShA Material
Mi Item #10974644
MFR #50AT10/1230
Price$310.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
50AT10/1230

AT10, 10 mm Pitch, 1230 mm Pitch Length, 50 mm Width, 123 Teeth, Thermoset PU 88 ShA Material
Mi Item #10974644
MFR #50AT10/1230

Mfr description
50AT10/1230 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.71/each

Specifications

Dimensions

  • Overall Length
    1230 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    1230 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)