Motion
5122-12
Hydraulic Hose - 3/4 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974703
MFR #5122-12
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/4 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974703
MFR #5122-12

Mfr description
5122-12 SERIES 5122-SAE 100R12 DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)