Specifications
Dimensions
- Hose Dash Size20
- Nominal Hose Inner Diameter1-1/4 in
Details
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Working Pressure6000 psi
Overview
Mfr description
5152-20 SERIES 5152-SAE 100R15 DRAIN