Motion
5161-04
Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974742
MFR #5161-04
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974742
MFR #5161-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.29/each

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    5075 psi

Overview

Mfr description
5161-04 SERIES 5161-SAE 100R16 S/C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought