Overview
Mfr description
5161-12 SERIES 5161-SAE 100R16 S/C
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2250 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data