Motion
5161-16
Hydraulic Hose - 1 in ID, 2000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974746
MFR #5161-16
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1 in ID, 2000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974746
MFR #5161-16

Mfr description
5161-16 SERIES 5161-SAE 100R16 S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)