Motion
5162-06
Hydraulic Hose - 3/8 in ID, 4750 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974749
MFR #5162-06
Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in ID, 4750 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #10974749
MFR #5162-06

Mfr description
5162-06 SERIES 5162 SAE 100R16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.08/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    4750 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)