Overview
Mfr description
5162-10 SERIES 5162 SAE 100R16
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3625 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data