Motion
5171-08
Hydraulic Hose - 1/2 in ID, 3000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974763
MFR #5171-08
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 3000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10974763
MFR #5171-08

Mfr description
5171-08 SERIES 5171-SAE 100R17 C/P SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)