1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JASON INDUSTRIAL
5171-16
Hydraulic Hose - 1 in ID, 3000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
10974765
MFR #
5171-16
Price
$10.11
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
JASON INDUSTRIAL 5171-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JASON INDUSTRIAL
5171-16
Hydraulic Hose - 1 in ID, 3000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
10974765
MFR #
5171-16
Mfr description
5171-16 SERIES 5171-SAE 100R17 C/P SM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.11
/each
Add to Cart
Specifications
Dimensions
Hose Dash Size
16
Nominal Hose Inner
Diameter
1 in
Details
Hose Covering Material
Synthetic Rubber
Hose Reinforcement Type
Steel Wire
Working Pressure
3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items