1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
525-5MS-15
5M, 5 mm Pitch, 525 mm Pitch Length, 15 mm Width, 105 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10974833
MFR #
525-5MS-15
Price
$37.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 525-5MS-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
525-5MS-15
5M, 5 mm Pitch, 525 mm Pitch Length, 15 mm Width, 105 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10974833
MFR #
525-5MS-15
Mfr description
525-5MS-15 RPP SILVER TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.00
/each
Add to Cart
Specifications
Dimensions
Overall Length
525 mm
Overall
Width
15 mm
Pitch
5 mm
Pitch Length
525 mm
Details
Belt Type
5M
Material
Fiber Loaded Nitrile
Number Of
Teeth
105
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items