Motion
525L18

MEGADYNE
525L18

Micro V-Belt - L Belt Section:, 18 Ribs, 52.50 in Overall Length, V-Ribbed
MI ITEM #10974837
MFR #525L18
Price$490.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
525L18

Micro V-Belt - L Belt Section:, 18 Ribs, 52.50 in Overall Length, V-Ribbed
MI ITEM #10974837
MFR #525L18

Mfr description
525L18 MULTI RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.95/each

Specifications

Dimensions

  • Overall Length
    52.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    525L18
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    18
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)