Motion
52T5/1380

MEGADYNE
52T5/1380

T5, 5 mm Pitch, 1380 mm Pitch Length, 52 mm Width, 276 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10974852
MFR #52T5/1380
Price$181.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
52T5/1380

T5, 5 mm Pitch, 1380 mm Pitch Length, 52 mm Width, 276 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10974852
MFR #52T5/1380

Mfr description
52T5/1380 METRIC TIMING BELT - MEGAPOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.27/each

Specifications

Dimensions

  • Overall Length
    1380 mm
  • Overall Width  
    52 mm
  • Pitch
    5 mm
  • Pitch Length
    1380 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)