Motion
530J13

MEGADYNE
530J13

Micro V-Belt - J Belt Section:, 13 Ribs, 53 in Overall Length, V-Ribbed
Mi Item #10974863
MFR #530J13
Price$68.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
530J13

Micro V-Belt - J Belt Section:, 13 Ribs, 53 in Overall Length, V-Ribbed
Mi Item #10974863
MFR #530J13

Mfr description
530J13 MULTI-RIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.97/each

Specifications

Dimensions

  • Overall Length
    53 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    530J13
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    13
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)