Motion
530L10

MEGADYNE
530L10

Micro V-Belt - L Belt Section:, 10 Ribs, 53 in Overall Length, V-Ribbed
MI ITEM #10974866
MFR #530L10
Price$149.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
530L10

Micro V-Belt - L Belt Section:, 10 Ribs, 53 in Overall Length, V-Ribbed
MI ITEM #10974866
MFR #530L10

Mfr description
530L10 MULTI-RIB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.07/each

Specifications

Dimensions

  • Overall Length
    53 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    530L10
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)