Motion
5320-14M-40

MEGADYNE
5320-14M-40

14M, 14 mm Pitch, 5320 mm Pitch Length, 40 mm Width, 380 Teeth, Chloroprene Material
Mi Item #10974875
MFR #5320-14M-40
Price$1,077.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5320-14M-40

14M, 14 mm Pitch, 5320 mm Pitch Length, 40 mm Width, 380 Teeth, Chloroprene Material
Mi Item #10974875
MFR #5320-14M-40

Mfr description
5320-14M-40 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.78/each

Specifications

Dimensions

  • Overall Length
    5320 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    5320 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)