Motion
535-5M-100

MEGADYNE
535-5M-100

RPP, 5 mm Pitch, 535 mm Pitch Length, 100 mm Width, 107 Teeth, Chloroprene Material
Mi Item #10974877
MFR #535-5M-100
Price$259.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
535-5M-100

RPP, 5 mm Pitch, 535 mm Pitch Length, 100 mm Width, 107 Teeth, Chloroprene Material
Mi Item #10974877
MFR #535-5M-100

Mfr description
535-5M-100 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.46/each

Specifications

Dimensions

  • Overall Length
    535 mm
  • Overall Width  
    100 mm
  • Pitch
    5 mm
  • Pitch Length
    535 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)