Motion
536-8MG-22

MEGADYNE
536-8MG-22

8M, 8 mm Pitch, 536 mm Pitch Length, 22 mm Width, 67 Teeth, High-performance NBR Material
Mi Item #10974895
MFR #536-8MG-22
Price$70.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
536-8MG-22

8M, 8 mm Pitch, 536 mm Pitch Length, 22 mm Width, 67 Teeth, High-performance NBR Material
Mi Item #10974895
MFR #536-8MG-22

Mfr description
536-8MG-22 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.99/each

Specifications

Dimensions

  • Overall Length
    536 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    536 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    67
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)