Motion
540L078

MEGADYNE
540L078

L, 0.3750 in Pitch, 54.0000 in Pitch Length, 0.7813 in Width, 144 Teeth, Chloroprene Material
MI ITEM #10974944
MFR #540L078
Price$62.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
540L078

L, 0.3750 in Pitch, 54.0000 in Pitch Length, 0.7813 in Width, 144 Teeth, Chloroprene Material
MI ITEM #10974944
MFR #540L078

Mfr description
540L078 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.30/each

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Overall Width  
    0.7813 in
  • Pitch
    0.3750 in
  • Pitch Length
    54.0000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)