Motion
5410M7

MEGADYNE
5410M7

Micro V-Belt - M Belt Section:, 7 Ribs, 541 in Overall Length, V-Ribbed
MI ITEM #10974966
MFR #5410M7
Price$6,012.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5410M7

Micro V-Belt - M Belt Section:, 7 Ribs, 541 in Overall Length, V-Ribbed
MI ITEM #10974966
MFR #5410M7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,012.68/each

Specifications

Dimensions

  • Overall Length
    541 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    5410M7
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    7
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Overview

Mfr description
5410M7 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought