Motion
544PLT8M18

MEGADYNE
544PLT8M18

RPP, 8 mm Pitch, 544 mm Pitch Length, 18 mm Width, 68 Teeth, Chloroprene Material
MI ITEM #10974997
MFR #544PLT8M18
Price$71.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
544PLT8M18

RPP, 8 mm Pitch, 544 mm Pitch Length, 18 mm Width, 68 Teeth, Chloroprene Material
MI ITEM #10974997
MFR #544PLT8M18

Mfr description
544PLT8M18 RPC 8MM PLATINUM BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.31/each

Specifications

Dimensions

  • Overall Length
    544 mm
  • Overall Width  
    18 mm
  • Pitch
    8 mm
  • Pitch Length
    544 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    68

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)