Overview
Mfr description
550J30 MULTI-RIB
Specifications
- SectionJ
- Overall Length55 in
- MaterialPolybutadiene Rubber
- Number Of Ribs30
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number550J30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data