Motion
550L32

MEGADYNE
550L32

Micro V-Belt - L Belt Section:, 32 Ribs, 55 in Overall Length, V-Ribbed
MI ITEM #10975040
MFR #550L32
Price$909.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
550L32

Micro V-Belt - L Belt Section:, 32 Ribs, 55 in Overall Length, V-Ribbed
MI ITEM #10975040
MFR #550L32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$909.67/each

Specifications

Dimensions

  • Overall Length
    55 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    550L32
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    32
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Overview

Mfr description
550L32 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought