Motion
560-8M-150

MEGADYNE
560-8M-150

RPP, 8 mm Pitch, 560 mm Pitch Length, 150 mm Width, 70 Teeth, Chloroprene Material
Mi Item #10975079
MFR #560-8M-150
Price$375.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
560-8M-150

RPP, 8 mm Pitch, 560 mm Pitch Length, 150 mm Width, 70 Teeth, Chloroprene Material
Mi Item #10975079
MFR #560-8M-150

Mfr description
560-8M-150 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.58/each

Specifications

Dimensions

  • Overall Length
    560 mm
  • Overall Width  
    150 mm
  • Pitch
    8 mm
  • Pitch Length
    560 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)