Motion
560-8MG-67

MEGADYNE
560-8MG-67

8M, 8 mm Pitch, 560 mm Pitch Length, 67 mm Width, 70 Teeth, High-performance NBR Material
MI ITEM #10975096
MFR #560-8MG-67
Price$236.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
560-8MG-67

8M, 8 mm Pitch, 560 mm Pitch Length, 67 mm Width, 70 Teeth, High-performance NBR Material
MI ITEM #10975096
MFR #560-8MG-67

Mfr description
560-8MG-67 RPP GOLD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.85/each

Specifications

Dimensions

  • Overall Length
    560 mm
  • Overall Width  
    67 mm
  • Pitch
    8 mm
  • Pitch Length
    560 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)