Overview
Mfr description
560J190 MULTI-RIB
Specifications
- SectionJ
- Overall Length56 in
- MaterialPolybutadiene Rubber
- Number Of Ribs190
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number560J190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data