1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
560PLT8M15
RPP, 8 mm Pitch, 560 mm Pitch Length, 15 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
10975125
MFR #
560PLT8M15
Your Price
$53.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 560PLT8M15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
560PLT8M15
RPP, 8 mm Pitch, 560 mm Pitch Length, 15 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
10975125
MFR #
560PLT8M15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$53.21
/each
(List
$61.18
)
Qty
Add to Cart
Overview
Mfr description
560PLT8M15 RPC 8MM PLATINUM BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
560 mm
Overall Width
15 mm
Material
Chloroprene
Number Of Teeth
70
Pitch Length
560 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought