Motion
570H1500

MEGADYNE
570H1500

H, 0.5000 in Pitch, 57.0000 in Pitch Length, 381 mm Width, 114 Teeth, Chloroprene Material
MI ITEM #10975168
MFR #570H1500
Price$1,301.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
570H1500

H, 0.5000 in Pitch, 57.0000 in Pitch Length, 381 mm Width, 114 Teeth, Chloroprene Material
MI ITEM #10975168
MFR #570H1500

Mfr description
570H1500 TIMING BELT - H PITCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.31/each

Specifications

Dimensions

  • Overall Length
    57.0000 in
  • Overall Width  
    381 mm
  • Pitch
    0.5000 in
  • Pitch Length
    57.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)