1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
5740-14M-115
14M, 14 mm Pitch, 5740 mm Pitch Length, 115 mm Width, 410 Teeth, Chloroprene Material
MI ITEM #
10975176
MFR #
5740-14M-115
Your Price
$3,127.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 5740-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
5740-14M-115
14M, 14 mm Pitch, 5740 mm Pitch Length, 115 mm Width, 410 Teeth, Chloroprene Material
MI ITEM #
10975176
MFR #
5740-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,127.26
/each
(List
$3,909.08
)
Qty
Add to Cart
Overview
Mfr description
5740-14M-115 HTD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
5740 mm
Overall Width
115 mm
Material
Chloroprene
Number Of Teeth
410
Pitch Length
5740 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data