Motion
580L8
Micro V-Belt - L Belt Section:, 8 Ribs, 58 in Overall Length, V-Ribbed
MI ITEM #10975221
MFR #580L8
Price$226.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 8 Ribs, 58 in Overall Length, V-Ribbed
MI ITEM #10975221
MFR #580L8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.19/each

Specifications

Dimensions

  • Overall Length
    58 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    580L8
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Overview

Mfr description
580L8 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought