1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
5T2.5/620
T2.5, 2.50 mm Pitch, 620 mm Pitch Length, 5 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10975280
MFR #
5T2.5/620
List Price
$15.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 5T2.5/620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
5T2.5/620
T2.5, 2.50 mm Pitch, 620 mm Pitch Length, 5 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10975280
MFR #
5T2.5/620
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5T2.5/620 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Length
620 mm
Overall Width
5 mm
Material
Thermoset PU 88 ShA
Pitch Length
620 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data