Motion
6/3VX315

MEGADYNE
6/3VX315

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 6 Strand, 31.50 in Nominal Outside Length, Cogged
MI ITEM #10975313
MFR #6/3VX315
Price$183.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
6/3VX315

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 6 Strand, 31.50 in Nominal Outside Length, Cogged
MI ITEM #10975313
MFR #6/3VX315

Mfr description
6/3VX315 RAW EDGE DEEP WEDGE COGGED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.18/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    31.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)