Motion
600-5M-11

MEGADYNE
600-5M-11

RPP, 5 mm Pitch, 600 mm Pitch Length, 11 mm Width, 120 Teeth, Chloroprene Material
MI ITEM #10975447
MFR #600-5M-11
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600-5M-11

RPP, 5 mm Pitch, 600 mm Pitch Length, 11 mm Width, 120 Teeth, Chloroprene Material
MI ITEM #10975447
MFR #600-5M-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.68/each

Specifications

Dimensions

  • Overall Length
    600 mm
  • Overall Width  
    11 mm
  • Pitch
    5 mm
  • Pitch Length
    600 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    120

Overview

Mfr description
600-5M-11 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought