Motion
600-8M-26

MEGADYNE
600-8M-26

RPP, 8 mm Pitch, 600 mm Pitch Length, 26 mm Width, 75 Teeth, Chloroprene Material
Mi Item #10975464
MFR #600-8M-26
Price$71.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600-8M-26

RPP, 8 mm Pitch, 600 mm Pitch Length, 26 mm Width, 75 Teeth, Chloroprene Material
Mi Item #10975464
MFR #600-8M-26

Mfr description
600-8M-26 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.61/each

Specifications

Dimensions

  • Overall Length
    600 mm
  • Overall Width  
    26 mm
  • Pitch
    8 mm
  • Pitch Length
    600 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    75
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)