Motion
600-8MG-22

MEGADYNE
600-8MG-22

8M, 8 mm Pitch, 600 mm Pitch Length, 22 mm Width, 75 Teeth, High-performance NBR Material
MI ITEM #10975473
MFR #600-8MG-22
Price$82.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600-8MG-22

8M, 8 mm Pitch, 600 mm Pitch Length, 22 mm Width, 75 Teeth, High-performance NBR Material
MI ITEM #10975473
MFR #600-8MG-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.33/each

Specifications

Dimensions

  • Overall Length
    600 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    600 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    75

Overview

Mfr description
600-8MG-22 RPP GOLD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought