Motion
608-8MG-35

MEGADYNE
608-8MG-35

8M, 8 mm Pitch, 608 mm Pitch Length, 35 mm Width, 76 Teeth, High-performance NBR Material
Mi Item #10975600
MFR #608-8MG-35
Price$137.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
608-8MG-35

8M, 8 mm Pitch, 608 mm Pitch Length, 35 mm Width, 76 Teeth, High-performance NBR Material
Mi Item #10975600
MFR #608-8MG-35

Mfr description
608-8MG-35 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.51/each

Specifications

Dimensions

  • Overall Length
    608 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    608 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)