Overview
Mfr description
610J13 MULTI-RIB
Specifications
- SectionJ
- Overall Length61 in
- MaterialPolybutadiene Rubber
- Number Of Ribs13
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number610J13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data