Overview
Mfr description
610J19 MULTI-RIB
Specifications
- SectionJ
- Overall Length61 in
- MaterialPolybutadiene Rubber
- Number Of Ribs19
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number610J19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data