Specifications
Dimensions
- Overall Length61 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number610J40
- MaterialPolybutadiene Rubber
- Number Of Ribs40
- Product TypeIndustrial Micro-V Belts
- SectionJ
Overview
Mfr description
610J40 MULTI-RIB