Overview
Mfr description
630J10 MULTI-RIB
Specifications
- SectionJ
- Overall Length63 in
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number630J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data