1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
632-8MS-30
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 79 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10975773
MFR #
632-8MS-30
List Price
$79.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 632-8MS-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
632-8MS-30
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 79 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10975773
MFR #
632-8MS-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$79.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
632-8MS-30 RPP SILVER2 TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
11 mm
Overall Width
11 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
79
Pitch Length
1000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data