1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
640-8MG-25
8M, 8 mm Pitch, 640 mm Pitch Length, 25 mm Width, 80 Teeth, High-performance NBR Material
MI ITEM #
10975824
MFR #
640-8MG-25
Price
$103.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 640-8MG-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
640-8MG-25
8M, 8 mm Pitch, 640 mm Pitch Length, 25 mm Width, 80 Teeth, High-performance NBR Material
MI ITEM #
10975824
MFR #
640-8MG-25
Mfr description
640-8MG-25 RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.84
/each
Add to Cart
Specifications
Dimensions
Overall Length
640 mm
Overall
Width
25 mm
Pitch
8 mm
Pitch Length
640 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items