Motion
645-5M-38

MEGADYNE
645-5M-38

RPP, 5 mm Pitch, 645 mm Pitch Length, 38 mm Width, 129 Teeth, Chloroprene Material
Mi Item #10975865
MFR #645-5M-38
Price$111.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
645-5M-38

RPP, 5 mm Pitch, 645 mm Pitch Length, 38 mm Width, 129 Teeth, Chloroprene Material
Mi Item #10975865
MFR #645-5M-38

Mfr description
645-5M-38 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.01/each

Specifications

Dimensions

  • Overall Length
    645 mm
  • Overall Width  
    38 mm
  • Pitch
    5 mm
  • Pitch Length
    645 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)