Motion
650-5M-120

MEGADYNE
650-5M-120

RPP, 5 mm Pitch, 650 mm Pitch Length, 120 mm Width, 130 Teeth, Chloroprene Material
Mi Item #10975883
MFR #650-5M-120
Price$350.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
650-5M-120

RPP, 5 mm Pitch, 650 mm Pitch Length, 120 mm Width, 130 Teeth, Chloroprene Material
Mi Item #10975883
MFR #650-5M-120

Mfr description
650-5M-120 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.65/each

Specifications

Dimensions

  • Overall Length
    650 mm
  • Overall Width  
    120 mm
  • Pitch
    5 mm
  • Pitch Length
    650 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)